CH-81, 81 Gal Champion Vertical Stand Well Tank Zoom

CH-81, 81 Gal Champion Vertical Stand Well Tank

SKU:CH17255

Brand: Amtrol

Amtrol
Qty Price
$629.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 81 Gallons
Max Accept. Factor: 0.41
Max Temp (F): 200°F
Height (Inches): 57
Diameter (Inches): 22"

Description for Amtrol CH17255

CH-81, 81 Gal Champion Vertical Stand Well Tank

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CH-81, 81 Gal Champion Vertical Stand Well Tank

REVIEW SNAPSHOT®

by PowerReviews
AmtrolCH-81, 81 Gal Champion Vertical Stand Well Tank
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Champion Pressure Tank

By Well guy

from Texas

Verified Buyer

Comments about CH-81, 81 Gal Champion Vertical Stand Well Tank:

My last Champion Pressure Tank lasted 15 years. Product arrived quickly and in excellent condition.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers