ERTG-30, 30 Gal Epoxy Coated Retention Tank Zoom

ERTG-30, 30 Gal Epoxy Coated Retention Tank

SKU:ERTG30

Brand: Amtrol

Amtrol
Qty Price
$244.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 30 Gallons
Length (Inches): 16"
Width (Inches): 16"
Height (Inches): 39
Max Temp (F): 140°F

Description for Amtrol ERTG30

AMTROL Epoxy-Coated Retention tanks feature heavy-gauge steel with a baked epoxy coating on the interior and exterior. Multiple tappings are provided to fit any installation.

Features:

  • FDA-compliant epoxy coating
  • Every unit is pressure tested
  • 75 psig max working pressure
  • Perfect for pump tank applications
  • Same fittings as galvanized tank allowing for easy replacement
  • Tested to 100 psig (air)
  • Heavy gauge steel construction

  • ERTG-30, 30 Gal Epoxy Coated Retention Tank

    Q&A: Ask the Questions, share answers