ERTG-315, 315 Gal Epoxy Coated Retention Tank Zoom

ERTG-315, 315 Gal Epoxy Coated Retention Tank

SKU:ERTG315

Brand: Amtrol

Amtrol
Qty Price
$1,699.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 315 Gallons
Length (Inches): 36"
Width (Inches): 36"
Height (Inches): 78
Max Temp (F): 140°F

Description for Amtrol ERTG315

AMTROL Epoxy-Coated Retention tanks feature heavy-gauge steel with a baked epoxy coating on the interior and exterior. Multiple tappings are provided to fit any installation.

Features:

  • FDA-compliant epoxy coating
  • Every unit is pressure tested
  • 75 psig max working pressure
  • Perfect for pump tank applications
  • Same fittings as galvanized tank allowing for easy replacement
  • Tested to 100 psig (air)
  • Heavy gauge steel construction

    PLEASE NOTE: The product weighs 470 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • ERTG-315, 315 Gal Epoxy Coated Retention Tank

    Q&A: Ask the Questions, share answers