VW-119, 119 Gal Value-Well Pre Pressurized Water System Tank Zoom

VW-119, 119 Gal Value-Well Pre Pressurized Water System Tank

SKU:VW119

Brand: Amtrol

Amtrol
Qty Price
$729.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 119 Gallons
Max Accepted Volume: 46.4
Diameter (Inches): 26"
Height (Inches): 62"

Description for Amtrol VW119

Value-Well tanks provide economical upgrade from galvanized or imported well tanks.

Features:

  • 90 PSIG Maximum Working Pressure
  • Poly Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • NSF Standard 61 Listed

    PLEASE NOTE: The product weighs 166 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • VW-119, 119 Gal Value-Well Pre Pressurized Water System Tank

    Q&A: Ask the Questions, share answers