VW-32, 32 Gal Value-Well Pre Pressurized Water System Tank Zoom

VW-32, 32 Gal Value-Well Pre Pressurized Water System Tank

SKU:VW32

Brand: Amtrol

Amtrol
Qty Price
$299.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 32 Gallons
Max Accepted Volume: 11.2
Diameter (Inches): 15"
Height (Inches): 47

Description for Amtrol VW32

Value-Well tanks provide economical upgrade from galvanized or imported well tanks.

Features:

  • 90 PSIG Maximum Working Pressure
  • Poly Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • NSF Standard 61 Listed

  • VW-32, 32 Gal Value-Well Pre Pressurized Water System Tank

    Q&A: Ask the Questions, share answers