VW-44, 44 Gal Value-Well Pre Pressurized Water System Tank Zoom

VW-44, 44 Gal Value-Well Pre Pressurized Water System Tank

SKU:VW44

Brand: Amtrol

Amtrol
Qty Price
$399.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
3
1

Specs

Tank Volume: 44 Gallons
Max Accepted Volume: 33.9
Diameter (Inches): 22"
Height (Inches): 36

Description for Amtrol VW44

Value-Well tanks provide economical upgrade from galvanized or imported well tanks.

Features:

  • 90 PSIG Maximum Working Pressure
  • Poly Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • NSF Standard 61 Listed

  • VW-44, 44 Gal Value-Well Pre Pressurized Water System Tank

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons