WF-252, 86 Gal WEL-FLO Well Tank Zoom

WF-252, 86 Gal WEL-FLO Well Tank

SKU:WF252

Brand: Amtrol

Amtrol
Qty Price
$799.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
4
1

Specs

Tank Volume: 86 Gallons
Max Accept. Factor: 0.39
Precharged PSI: 38 psi
Connection Size: 1-1/4"
Height (Inches): 62.25
Diameter (Inches): 22"
Weight (lbs): 114 lbs
Warranty: 5-Year Limited Warranty
Max Pressure (PSI): 100 psi
Max Temp (F): 200°F
Coating: Light Gray Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Polypropylene
Application: Plumbing
Standards Met: NSF 61

Description for Amtrol WF252

WEL-FLO®
Pre-Pressurized Water System Tanks


Wel-Flo tanks are the high-quality alternative to bladder-style and import tanks. They feature AMTROL's unique diaphragm design and provide dependable performance.

  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed

    PLEASE NOTE: The product weighs 114 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • WF-252, 86 Gal WEL-FLO Well Tank

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons