WF-119, 119 Gal WEL-FLO Well Tank Zoom

WF-119, 119 Gal WEL-FLO Well Tank


Brand: Amtrol

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(1 Available)



Tank Volume: 119 Gallons
Max Accept. Factor: 0.39
Precharged PSI: 38 psi
Connection Size: 1-1/4"
Weight (lbs): 166 lbs
Height (Inches): 61.875
Diameter (Inches): 26"
Warranty: 5-Year Limited Warranty
Max Pressure (PSI): 100
Max Temp (F): 200°F
Coating: Light Gray Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Polypropylene
Application: Plumbing
Standards Met: NSF 61

Description for Amtrol WF360

Pre-Pressurized Water System Tanks

Wel-Flo tanks are the high-quality alternative to bladder-style and import tanks. They feature AMTROL's unique diaphragm design and provide dependable performance.

  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed

    PLEASE NOTE: The product weighs 166 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • WF-119, 119 Gal WEL-FLO Well Tank

    Q&A: Ask the Questions, share answers