WF-14, 14 Gal WEL-FLO Well Tank Zoom

WF-14, 14 Gal WEL-FLO Well Tank


Brand: Amtrol

Qty Price
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Tank Volume: 14 Gallons
Max Accept. Factor: 0.81
Precharged PSI: 38 psi
Connection Size: 1"
Height (Inches): 25
Diameter (Inches): 15-3/8"
Weight (lbs): 25 lbs
Warranty: 5-Year Limited Warranty
Max Pressure (PSI): 100 psi
Max Temp (F): 200°F
Coating: Light Gray Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Polypropylene
Application: Plumbing
Standards Met: NSF 61

Description for Amtrol WF45

Pre-Pressurized Water System Tanks

Wel-Flo tanks are the high-quality alternative to bladder-style and import tanks. They feature AMTROL's unique diaphragm design and provide dependable performance.

  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed

  • WF-14, 14 Gal WEL-FLO Well Tank

    Q&A: Ask the Questions, share answers