WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank Zoom

WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank

SKU:WX-102

Brand: Amtrol

Amtrol
Qty Price
$77.95
/ each
$301.00 / box (4 units x $75.25)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Tank Volume: 4.4 Gallons
Max Accept. Factor: 0.55
Precharged PSI: 18
Connection Size: 3/4"
Max Pressure (PSI): 100
Height (Inches): 15
Diameter (Inches): 11"
Weight (lbs): 9 lbs
Warranty: 7 Year Limited
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-102

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Stainless-steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

NOTE: Image depicts standing model. See Image #2 for representation of in-line model.

WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (6)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

I would purchase this product again

By Hodie

from Springfield illinois

Verified Buyer

Comments about WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank:

Fast ordering and delivery. Easy to install

  • Was this a gift?:
  • No
 
5.0

Good Name Good product

By billman

from Harmony NC

Verified Buyer

Comments about WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank:

I don't expect this one to Rust out as quickly as the big box store one I had. Well-Xtrol video of manufacturing process is impressive to.
I used to add a shutoff valve to these But the vortex system on this needs to be in the flow, check your instructions.

  • Was this a gift?:
  • No
 
5.0

small tank great pressure

By rob

from sc

Verified Buyer

Comments about WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank:

this product is use in a home well system

  • Was this a gift?:
  • No
 
5.0

Best in the Business

By JWCheyenne

from Cheyenne, WY

Verified Buyer

Comments about WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank:

I looked at the cheaper knock-offs, but in the end, Well-X-Trol is the best. Why save a few bucks and risk a system failure. Running water is too important. These well tanks are the best.

  • Was this a gift?:
  • No
 
5.0

Exact match for my application.

By Hawk

from Three Rivers, Michigan

Verified Buyer

Comments about WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank:

Fit my pump and was pre-charged only had to let a little air out. Pump primed and shut off correctly.

  • Was this a gift?:
  • No

(1 of 3 customers found this review helpful)

 
5.0

I will do business with PexSupply again.

By Al Cicioni

from Hazleton, Pa.

Verified Buyer

Comments about WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank:

Communication, problem solutions & product support are commendable. Al Cicioni

  • Was this a gift?:
  • No

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WX-102 (141PR1), 4.4 Gal WELL-X-TROL In-Line Well Tank

    Q:

    How do I purchase the stand with this product?
    Asked on 7/12/2012 by Chris

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the WX-102 does not have a stand.

      Answered on 7/12/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?