WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank (Stand) Zoom

WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank (Stand)

SKU:WX-201

Brand: Amtrol

Amtrol
Qty Price
$179.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 14 Gallons
Max Accept. Factor: 0.81
Connection Size: 1"
Max Pressure (PSI): 150
Height: 23-7/8"
Diameter (Inches): 15-3/8"
Weight (lbs): 25 lbs
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-201

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-201 (143S29), 14 Gal WELL-X-TROL Well Tank (Stand)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

WX-201

By Bill

from PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank (Stand):

        Replaced tank on shallow well jet pump, installed very easy, well made.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 2 Answers
        Displaying question 1
        • WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank (Stand)

          Q:

          Hello,

          I currently have a 25 year old Well X-Trol Model WX201 unit pressurized to 30 psi, that is performing well. We would like higher pressure in our home, 40 pis or greater. Is it a simple matter of installing a higher psi unit, and can I still use the old plumbing configuration, or would there be more changes including plumbing changes required? We do not have a water softener but would like to install one, and Kenmore's customer service desk claims that their units need 40-60 psi to operate. Your thoughts please?

          best regards,
          Steve
          Asked on 3/16/2012 by Steve from Picton, Ontario

          2 answers

          • CUSTOMER CARE

            A:

            WX201 models can be charged up to 150psi, so our understanding is that you'd just need to change the charge on the current tank. You may want to consult with Amtrol or an installer prior to performing the work.

            Answered on 3/19/2012 by PexSupply Staff from NY
          • A:

            You should be able to up the tank charge, but you may also need to adjust you pump's pressure switch. If the switch is set to 30psi (and it likely is) and you tank is at 40psi you will actually make your water supply issues worse.

            Answered on 7/8/2013 by Walter from New York
        Displaying question 1

        Do you have a question about this product?