WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank w/ Durabase Stand Zoom

WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank w/ Durabase Stand

SKU:WX-201D

Brand: Amtrol

Amtrol
Qty Price
$189.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 14 Gallons
Max Accept. Factor: 0.81
Connection Size: 1"
Max Pressure (PSI): 150
Height: 23-7/8"
Diameter (Inches): 15-3/8"
Weight (lbs): 25 lbs
Warranty: 7 Year Limited
Includes: Durabase Stand

Description for Amtrol WX-201D

WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank w/ Durabase Stand.

**Tank comes with a stand.**

WX-201 (143S29), 14 Gal WELL-X-TROL Well Tank w/ Durabase Stand

Q&A: Ask the Questions, share answers