WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand) Zoom

WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand)

SKU:WX-202

Brand: Amtrol

Amtrol
Qty Price
$204.95
/ each
$395.50 / box (2 units x $197.75)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Tank Volume: 20 Gallons
Max Accept. Factor: 0.57
Connection Size: 1"
Max Pressure (PSI): 150
Height: 31-5/8"
Diameter (Inches): 15-3/8"
Weight (lbs): 33 lbs
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-202

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand)
 
4.9

(based on 12 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (9)

Reviewed by 12 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Iexcellent product

By Nofunfarm

from Newtown, Pa. 18940

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

        No more problems since we installed the tank.

        • Was this a gift?:
        • No
         
        5.0

        Had one for about 28 , hope this one lasts as long

        By Tim the tool man

        from Scottsville, Va

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

              Quality product

              • Was this a gift?:
              • No
               
              5.0

              No suprises

              By Butch

              from Newtown, Pa

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

                    Just as described, fast shipping

                    • Was this a gift?:
                    • No
                     
                    4.0

                    Top quality at a great price

                    By Scoob

                    from Windham,ct

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

                          Tank arrived fast ,unfortunately stand was bent from shipping, called supply house and explained "NO PROBLEM" new tank was on the way before I hung up the phone!!

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great Company, Great Deal

                          By Leroy

                          from Oak Ridge, NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

                                After looking through the popular stores for this water tank, I decided to check online. I was very pleasantly surprised that SupplyHouse .com had a price $100. cheaper than those stores and even had free delivery within a very reasonable amount of time. I looked for this particular brand because of it's very high quality and good user ratings. I would definitely recommend the tank and this company to my friends.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                37 yrs of usage

                                By rollingsteel

                                from Chesterland, OH

                                Verified Reviewer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

                                      Never had a problem. Finally after 37 yrs, it sprung a leak from a little rusted spot. Can't ask for more. If I would have waxed the exterior, maybe it could have lasted longer.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Well tank

                                      By Silas

                                      from Spring City, Tn

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

                                            What can you say, works fine, well built.

                                            • Was this a gift?:
                                            • No

                                            (2 of 2 customers found this review helpful)

                                             
                                            5.0

                                            Great Service

                                            By jim

                                            from Street MD

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

                                                  Very fast delivery. Tank and all parts were a perfect fit. Thank you

                                                  • Was this a gift?:
                                                  • No

                                                  (3 of 3 customers found this review helpful)

                                                   
                                                  5.0

                                                  WX-202 (144S29), 20 Gal WELL-X-TROL Well

                                                  By JimC

                                                  from Indiana

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

                                                        My first Amtrol pump lasted 20 years and I am hoping for the same long life from this one. It was easy to install and we had no problems getting it started once installed.

                                                        I called to order it early Wednesday morning and it reached my home by Friday as they shipped it the same day. Very happy with the product and the service.

                                                        • Was this a gift?:
                                                        • No

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        Gold Standard

                                                        By Carpenter Tim

                                                        from The Berkshires, MA

                                                        Verified Buyer

                                                        Comments about WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand):

                                                        I have been using the Well Xtrol in well system installations since the beginning of time! In my opinion, there is no other equivalent product that approaches this product in quality and longevity (and appearance, too, for that matter). One time I had a customer's house have a total freeze-up which necessitated replacing EVERYTHING, right down to faucets, fittings, copper pipe, water heater, etc, EXCEPT FOR the well Xtrol, because the air bladder simply expanded as the water froze!
                                                        Great product, period. You can buy 'em cheaper, but you can't find 'em better.

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Previous | Next »

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        Get answers from real customers and in-house experts with AnswerBox.

                                                        3 Questions | 3 Answers
                                                        Displaying questions 1-3
                                                        • WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand)

                                                          Q:

                                                          Does the WX-202 come with a fitting to connect the water line?
                                                          Asked on 8/6/2014 by Roland from United States

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Yes, the WX-202 is connected to the water supply line through a 1" NPT elbow connection located on the bottom of the unit.

                                                            Answered on 8/7/2014 by SupplyHouse Staff from NY
                                                        • WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand)

                                                          Q:

                                                          i had loss of power for 26 hours and now i have had to add pressure to my tank. i pumpt it up to 50 psi. is that enough?
                                                          Asked on 10/9/2011 by waldo from smithfield,ri

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            We recommend that you set you tank to your system pressure.

                                                            Answered on 10/19/2011 by PexSupply Staff from NY
                                                        • WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Stand)

                                                          Q:

                                                          What should the drawoff be on a 20 x-trol tank set at 30-50 and precharged at 28 lb? I'm getting about 2 1/2 gal. which seems small???
                                                          Asked on 6/8/2011 by buddy from Montville ME.

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            According to the manufacturer, you should be getting 5 to 5 1/2 gallons. They recommend letting out about 5 psi to see if that improves the draw-down.

                                                            Answered on 6/8/2011 by PexSupply Staff from NY
                                                        Displaying questions 1-3

                                                        Do you have a question about this product?