WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank w/ Durabase Stand Zoom

WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank w/ Durabase Stand

SKU:WX-202D

Brand: Amtrol

Amtrol
Qty Price
$237.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 20 Gallons
Max Accept. Factor: 0.57
Connection Size: 1"
Max Pressure (PSI): 150
Height: 31-5/8"
Diameter (Inches): 15-3/8"
Weight (lbs): 33 lbs
Warranty: 7 Year Limited
Includes: Durabase Stand

Description for Amtrol WX-202D

mtrol WX-202 (144S29) Well-X-Trol is an Well Water System Pressure Tank (Stand Model) with 20 gallons volume and 1" female threaded system connection. Precharge Pressure for the WX-202 Well Water System Pressure Tank is 38 PSIG and the Maximum Working Pressure is 125 PSIG.

Heavy duty butyl diaphragm of the Amtrol WX-202 well pressure tank is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss. Heavy duty butyl diaphragm is extremely resistant to bacterial growth and meets FDA requirements for potable water supply. Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF International Standard 61.

Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label. Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner. Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight of the Well Water Tank.

Features:

  • Attached welded air valve prevents loss of air pressure;
  • The finest quality steel of the deep-drawn dome for extra strength and minimum weight;
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability;
  • Exclusive butyl diaphragm;
  • 100% corrosion-proof virgin polypropylene liner;
  • Stainless-steel system connection withstands aggressive water;
  • Each finished tank is pressure tested for safety;
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure;
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements;
  • All parts, including the polypropylene liner, butyl diaphragm, and stainless acceptance fittings are listed by NSF International Standard 61.

    **Tank comes with a stand.**

  • WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank w/ Durabase Stand

    Q&A: Ask the Questions, share answers