WX-202PA (144PR185), 20 Gal Pro Access WELL-X-TROL Well Tank (Stand) Zoom

WX-202PA (144PR185), 20 Gal Pro Access WELL-X-TROL Well Tank (Stand)

SKU:WX-202PA

Brand: Amtrol

Amtrol
Qty Price
$243.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Tank Volume: 20 Gallons
Max Accept. Factor: 0.57
Height: 31-5/8"
Diameter (Inches): 15-3/8"
Weight (lbs): 33 lbs
Warranty: 7 Year Limited
Connection Type: Stainless Steel NPTF
Precharged PSI: 38 psi
Max Pressure (PSI): 125 psi
Max Temp (F): 200°F
Shell Material: Steel
Diaphragm Material: Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing
Coating: Blue Enamel

Description for Amtrol WX-202PA

Well-X-Trol Pro Access tanks utilize a full stainless steel waterway with the piping extended to the stand opening. The female connection includes wrench flats for extra control when tightening.

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Stainless-steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

NOTE: Image depicts stand model, not Pro Access stand model.

WX-202PA (144PR185), 20 Gal Pro Access WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-202PA (144PR185), 20 Gal Pro Access WELL-X-TROL Well Tank (Stand)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

No complaints

By jack of all trades

from Cutler, IN

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about WX-202PA (144PR185), 20 Gal Pro Access WELL-X-TROL Well Tank (Stand):

        Easy to install, came quickly in mail even though it was close to Christmas. Straight forward instructions..

        • Was this a gift?:
        • No
         
        5.0

        Better product, less hassle

        By Injun Joe

        from Topping Va

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WX-202PA (144PR185), 20 Gal Pro Access WELL-X-TROL Well Tank (Stand):

              The newer technology and the extra effort in manufacturing, paint, and use of stainless fittings will insure I don't have to make another trip under that spider infested house ever again.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers