WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand) Zoom

WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand)

SKU:WX-202XL

Brand: Amtrol

Amtrol
Qty Price
$239.95
/ each
$463.90 / box (2 units x $231.95)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Tank Volume: 26 Gallons
Max Accept. Factor: 0.44
Connection Size: 1"
Max Pressure (PSI): 150
Height: 38-1/4"
Diameter (Inches): 15-3/8"
Weight (lbs): 36 lbs
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-202XL

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand)
 
5.0

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (16)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (13)

Reviewed by 16 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

If I needed another tank, I would order one

By Phil

from Davison Mi

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

It's great,it's a water tank

  • Was this a gift?:
  • No
 
5.0

WX-202XL

By Auto

from 1879

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

Performing well with new bronze tee installed.
Quality product.

  • Was this a gift?:
  • No
 
5.0

26 gal plenty of storage

By Steve

from Middleboro Ma

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

Glad went with xl

  • Was this a gift?:
  • No
 
5.0

The best there is!

By Rube

from New Orleans

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

Looked hard before buying a water tank. Found this brand in an "this Old house" TV show. Watched them go to the factory and interview the workers, an concluded this is the best. Thick Bladder, good price and well built.

Phillip

  • Was this a gift?:
  • No
 
5.0

Just like I expected

By mom

from Southern Indiana

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

I got online to replace my current Well-X-Trol bladder tank that lasted 15 years. I went from a 30 gal to a 26 gal because I am now the only person using water regularly in my home since my children have grown. I saved money ordering it myself. A plummer cam in and installed it without difficulty in less than an hour. It is perfect and I hope to go another 15 years before I need to worry about replacemtent. I give it an A+

  • Was this a gift?:
  • No
 
5.0

Works as advertised

By ken 10k

from Fairview ,Pa

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

Shipped fast and in perfect condition

  • Was this a gift?:
  • No
 
5.0

Great product, great price.

By Piper

from CT

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

Needed to replace our old (30yr old) Medalist tank. Ordered up the 26 gal. X-Trol. Fast delivery. Did the job perfectly.

  • Was this a gift?:
  • No
 
5.0

Best On Market

By WV Yokel

from Oak Hill, WV

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

Replaced old Well-X-Trol after 36 years of service on a 200 ft. well with lots of red water. Bladder was losing pressure. New tank appears of the same quality and craftmanship. Was highly discouraged by others in area from buying anything but Well-X-Trol tank. Others had to be replaced within 5 years.

  • Was this a gift?:
  • No
 
5.0

Great product for your buck

By Pipe runner

from hunington pa

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

simple easy install

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

good product

By Rick

from Flint, Mi

Verified Buyer

Comments about WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand):

easy to install & works great! good price

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WX-202XL (144S240), 26 Gal WELL-X-TROL Well Tank (Stand)

    Q:

    Whats the drawdown on this tank at 20-40 psi in gals. and what would the drawdown be at 30-50 psi. model WX-202XL 26GAL. TANK
    Asked on 5/7/2012 by amo from Newtown, Ct.

    1 answer

    • CUSTOMER CARE

      A:

      At 20 to 40 psi, the drawdown is 9 gallons. At 30 to 50 psi the drawdown is 8 gallons.

      Answered on 6/6/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?