WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand) Zoom

WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

SKU:WX-203

Brand: Amtrol

Amtrol
Qty Price
$339.95
/ each
$659.90 / box (2 units x $329.95)
In Stock! Ships in 24-48 Hours
(28 Available)
0

Resources

Specs

Tank Volume: 32 Gallons
Max Accept. Factor: 0.35
Connection Size: 1"
Max Pressure (PSI): 150
Height (Inches): 45
Diameter (Inches): 15-3/8"
Weight (lbs): 43 lbs
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-203

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)
 
4.9

(based on 19 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (12)

        Reviewed by 19 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Great Product

        By Beaumont Builders

        from Springfield, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

              This replaced a 20 gallon well tank. This is larger and is manufactured by the best company.

              • Was this a gift?:
              • No
               
              5.0

              I would buy this product again if needed

              By A Yenko

              from Monroe WI.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                    A great replacement for my 25 year old tank and better matched my system which will save my well pump.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    I would buy this product again and again

                    By fast eddie

                    from Ashland,PA.

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                          I replaced my old WX-203,that I used for 25 yrs.
                          Had no problems. However, do not try to use old fittings.I recommend,using a new brass tee package.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Great Product

                          By No Name

                          from Tolland, CT

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                                I purchased this tank for a replacement for a 25 gallon tank. It fits in the same overall space and my pump cycles less and we have a more constant pressure from our water system. If space is an issue and you want a larger tank then this is the one. It arrived quickly from this online store. I would deal with this company again if I need other products.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Excellent product

                                By Johnrcno

                                from Silsbee, TX

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                                      Bought Wellxtrol 32 gallon tank to replace 26 gallon installed 29 years ago. Very easy replacement took about an hour. Would definately by this product from this company again. Shipping was very quick as well.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Excellent product at a good price

                                      By JJK

                                      from Torrington, CT

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                                            Easy to install.

                                            • Was this a gift?:
                                            • No
                                             
                                            4.0

                                            came highly recommended by service tech.

                                            By none

                                            from indianapolis indiana

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                                                  maybe still too early to tell but it came highly recommended by my Well Service technician. installation was easy for me as a homeowner and not a plumber. Although assured that horizontal installation was acceptable, it should be noted somewhere in the units literature.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Recieved as advertised

                                                  By ccrider

                                                  from st louis mo

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                                                        It was an exact match of my old one that was 20 years old and easy to install.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Just as the ad. says,it is quality.

                                                        By Fitter Ken

                                                        from Phila . Pa area

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                                                              Product is great ,none better!

                                                              • Was this a gift?:
                                                              • No

                                                              (0 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              Pressure pump

                                                              By Tecnos

                                                              from Cranberry Township, PA

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand):

                                                                    After researching various pressure pumps I decided to pay a little more to get the one that appears to have better construction plus it was a direct replacement to the one I had in service for nearly 25 years with no problems.

                                                                    • Was this a gift?:
                                                                    • No

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    10 Questions | 10 Answers
                                                                    Displaying questions 1-10
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      What should the internal PSI be in the tank?
                                                                      Asked on 3/7/2015 by Phil from United States

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The unit comes pre-charged to 38 PSI. Release or add air as necessary to
                                                                        make the precharge pressure 2 psig below the pressure switch pump cut-in setting.(Example, if you have aWX-202-XL with a precharge of 38psig, and you have a pressure switch setting of 30/50 psig, adjust pre-charge of your WX-202-XL from 38 psig to 28 psig.) For more information please see pg 5 here: http://s3.supplyhouse.com/manuals/1327104462397/70495_PROD_FILE.pdf

                                                                        Answered on 3/9/2015 by SupplyHouse Staff from NY
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      I have a WX-203 built on Oct 30, 2012. It cycles about tow or three times per minute dropping pressure from about 80 to 40, what is a normal pressure drop cycle? Not sure if I have a problem with the tank holding pressure, the pressure switch or my well pump.
                                                                      Asked on 2/18/2015 by freddy from PA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        we do not have that information, it would be best to contact Amrtrol directly for technical questions

                                                                        Answered on 3/4/2015 by Supplyhouse Staff from New York
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      I am thinking of getting a WX-203. My existing tank sits on two 8 inch high 6x16" blocks laying side by side to bring it up to water connection. My existing tank is also 15 3/4" diameter. Can I put this tank on the same blocks? What is the dimension of the stand?
                                                                      Asked on 11/4/2014 by Bip from Indiana

                                                                      1 answer

                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      Would this be the right tank to replace a 203LTD? Mine is probably around 20 years old.
                                                                      Asked on 3/18/2014 by Ken from NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The WX-203 is a similar unit to the 203LTD and would make a good candidate to replace it.

                                                                        Answered on 3/21/2014 by SupplyHouse Staff from New York
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      I need to know as this model tank sits ... How high from the ground to water discharge distance is there to the floor.. mine is like 9 inches presently I tee into... ?
                                                                      Asked on 9/29/2013 by jeff209 from Jackson , TN

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The distance from the floor to the center of the water hookup is 1-15/16".

                                                                        Answered on 10/2/2013 by PexSupply Staff from NY
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      does this model include stand as depicted?
                                                                      thanks paul
                                                                      Asked on 6/29/2013 by paul

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, WX-203 tanks do include a stand.

                                                                        Answered on 7/1/2013 by PexSupply Staff from NY
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      Hi,
                                                                      Could a durabase stand be added to this tank as a spacer, to raise the tank tee higher off the floor?
                                                                      Asked on 5/29/2013 by JT from Detroit, MI

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, the DURABASE-15 stand will work with this tank. Part WX-203D includes the WX-203 tank and the durabase stand.

                                                                        Answered on 6/28/2013 by PexSupply Staff from NY
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      What is the connection size?
                                                                      Asked on 7/24/2012 by Old School from Kellogg, IA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The connection is 1 inch,

                                                                        Answered on 7/26/2012 by PexSupply Staff from NY
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      Hi: I need this for a cabin where I drain the water system every winter. Is this the tank for me? Does it have a drain valve? Thanks, Tom
                                                                      Asked on 10/1/2011 by tom from incline village, lake tahoe, nevada

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, this tank has a drain valve attached to the unit.

                                                                        Answered on 10/4/2011 by PexSupply Staff from NY
                                                                    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank (Stand)

                                                                      Q:

                                                                      What are the dimensions?
                                                                      Asked on 7/18/2011 by achdmg

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This tank is 45" tall and has a 15-3/8" diameter.

                                                                        Answered on 7/19/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-10

                                                                    Do you have a question about this product?