WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank w/ Durabase Stand Zoom

WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank w/ Durabase Stand

SKU:WX-203D

Brand: Amtrol

Amtrol
Qty Price
$339.95
/ each
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

Tank Volume: 32 Gallons
Max Accept. Factor: 0.35
Connection Size: 1"
Max Pressure (PSI): 150
Height (Inches): 45
Diameter (Inches): 15-3/8"
Weight (lbs): 43 lbs
Warranty: 7 Year Limited
Includes: Durabase Stand

Description for Amtrol WX-203D

The Well-X-Trol WX-203D well tank delivers unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol is the choice of professionals. WX-203D now comes standard with Tuf-Kote indoor/outdoor coating technology. This coating allows the well water storage tank to withstand the harshest environments.

Features:

  • Heavy duty butyl diaphragm
  • Includes DuraBase Composite Stand
  • DuraBase Stand is UV resistant, rugged and will never corrode
  • Stainless steel system connection
  • Stainless steel air stem
  • Virgin polypropylene liner
  • 100% Helium tested
  • Drawdown 30/50 Setting: 10.9 gallons
  • 7 year warranty
  • NSF Standard 61 listed

    **Tank comes with a stand.**

  • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank w/ Durabase Stand

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • WX-203 (146S30), 32 Gal WELL-X-TROL Well Tank w/ Durabase Stand

      Q:

      Will this tank work properly if it is in the horizontal position?
      Asked on 6/17/2015 by Shane from Sweetwater, TX

      1 answer

      • CUSTOMER CARE

        A:

        No, it will not.

        Answered on 6/18/2015 by Supplyhouse Staff from New York
    Displaying question 1

    Do you have a question about this product?