WX-205 (147S44), 34 Gal WELL-X-TROL Zoom

WX-205 (147S44), 34 Gal WELL-X-TROL

SKU:WX-205

Brand: Amtrol

Amtrol
Qty Price
$389.89
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Volume: 34 Gallons
Tank Volume: 34 Gallons
Max Accept. Factor: 1.00
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height: 29-5/8"
Diameter (Inches): 22"
Weight (lbs): 61 lbs
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-205

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

WX-205 (147S44), 34 Gal WELL-X-TROL

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-205 (147S44), 34 Gal WELL-X-TROL
 
4.9

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (8)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Best product of this type on the market.

        By Fran the man

        from Hickory, NC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

              I had to get a second tank, because the 1st tank had a defective weld that let the air leak out very very slowly. This was a manufacturer's problem, 2nd tank was perfect.

              • Was this a gift?:
              • No
               
              5.0

              Supplyhouse and product were outstanding

              By Mike

              from Bel Air, MD

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

                    Product was as advertised with no surprises. Equally impressive was the SupplyHouse ordering and delivery service. I needed this tank ASAP as I had the house water supply turned off due to old tank leaking. I ordered the new tank at 1PM on a Monday and it was delivered to my home in Maryland next day by 4PM. This is impressive indeed.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great Product

                    By Lostinthewoods2

                    from Caldwell, TX

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

                          Purchased this product after returning a company brand tank, thinking that I just got one that had bad threads on the water connection. But when I checked out the same product at a couple of stores, they all had the same problem. No quality. When I opened the box with the well-X-Trol, the first thing I did was look at the threading on the connection. Quality! I love it and would recommend it to anyone. As my husband used to say, always get the best, you'll never be dissatisfied with it. That's why I married you, he would say.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          great product great service

                          By frankie

                          from sonoma ca

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

                                I got better service from this company than any other.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                AWESOME QUALITY TANK MADE IN THE USA!!!

                                By Mike the Machinist in NJ

                                from Wantage, NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

                                      Installed Amtrol's WX-204 34 gallon pressure tank in my home well system. Unfortunately I have sulfer water so this tank will be put to the test. After much research I spent before making this purchase and watching the manufacturing process at Amtrol's manufacturing plant, I was convinced this was the BEST tank made on the market. Being a manufacturing engineer myself, I can attest to the fact they use the best materials and by far have the best design. Spend a little more money and do it once... do it with the best! Thank you Amtrol!

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Well tank

                                      By Sam

                                      from Wisconsin

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

                                            Tank fit great and works perfect.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            wonderful product

                                            By Hal

                                            from Plainwell, MI

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

                                                  Shipped and received promptly, exceed expectations with regard to ease of installation. Very easy people to talk to.

                                                  Absolutely Happy with PEX

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  flawless

                                                  By Longhornfan68

                                                  from Mount Olive, NJ

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

                                                        Simple to install, better than the old model 203 I had. I bought this model because my sisters house has this model..pressure is a lot better and my pump isn't running as much compared to the older, smaller capacity 203 model my house came with. The easiest part is, while this unit holds more, it's also shorter than my 203, so moving it around was the easiest part. Hardest part was sweating the copper..and that's easy. This is the best model and best investment for my well system I have made to date. The only thing remaining to replace will be the pump, but I don't foresee that happening for a while.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        4.0

                                                        Great tank for the price

                                                        By a.m. fitter

                                                        from CT.

                                                        Verified Buyer

                                                        Comments about WX-205 (147S44), 34 Gal WELL-X-TROL:

                                                        they should send a manual with tank, you can get it online showing different installations and troubleshooting otherwise great product and pex supply had best price and great customer service as always and a great online supply house I was in piping trades for 40 yrs. and have deal with lots of supply Company's and this one's one of the better ones.

                                                        Displaying reviews 1-9

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers