WX-205 (147S44), 34 Gal WELL-X-TROL w/ Durabase Stand Zoom

WX-205 (147S44), 34 Gal WELL-X-TROL w/ Durabase Stand

SKU:WX-205D

Brand: Amtrol

Amtrol
Qty Price
$449.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 34 Gallons
Volume: 34 Gallons
Max Accept. Factor: 1.00
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height: 29-5/8"
Diameter (Inches): 22"
Weight (lbs): 61 lbs
Warranty: 7 Year Limited
Includes: Durabase Stand

Description for Amtrol WX-205D

WX-205 (147S44), 34 Gal WELL-X-TROL w/ Durabase Stand

**Tank comes with Durabase Stand.

WX-205 (147S44), 34 Gal WELL-X-TROL w/ Durabase Stand

Q&A: Ask the Questions, share answers