WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand) Zoom

WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand)

SKU:WX-250

Brand: Amtrol

Amtrol
Qty Price
$438.95
/ each
$859.90 / box (2 units x $429.95)
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Tank Volume: 44 Gallons
Max Accept. Factor: 0.77
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height (Inches): 36
Diameter (Inches): 22"
Weight (lbs): 69 lbs
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-250

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand)
 
4.7

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

94%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (15)

Most Liked Positive Review

 

High-Quality Pressure Tank

You can tell the quality of this tank when you take it out of the box and it is totally obvious as you install it that you've bought a heavy-duty pressure tank! Commercial grade.

You can tell the quality of this tank when you take it out of the box and it is totally obvious as you install it that you've bought a heavy-duty pressure tank! Commercial grade.

VS

Most Liked Negative Review

 

Damaged Product

Amtrol WX-250 pressure tank arrived damaged in two places. I called Pex Supply and they were very helpfull. I could return it and they would send another tank. Problem is that I...Read complete review

Amtrol WX-250 pressure tank arrived damaged in two places. I called Pex Supply and they were very helpfull. I could return it and they would send another tank. Problem is that I wouldn't have water while waiting for a replacement . The tank was installed and works well, it just looks kind of rough. I called Amtrol before it was installed and they said they would still warrant it. I guess that will have to do.

Reviewed by 18 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Long time user of this product.

By Erkinator

from Blue Ridge GA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

        Durable, reliable. Installed many in my young days, and now I am a customer for first time for my own home. I now have city water pressure on a well. Pays to go with 44 gallon than a 20 gallon. Easier on the pump. Item shipped and arrived in good timeframe.

        • Was this a gift?:
        • No
         
        4.0

        Shipping issues

        By Ray

        from New York

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

              I just installed it, but it has a good rep, so hopefully it will perform as said. As far as shipping, the bottom stand was badley bent, which I hamered back,and it had a dent on the side. I read reviews for ths product and it said people had the same problem. The supplier should better insulate the product to protect it from shipping.

              • Was this a gift?:
              • No
               
              5.0

              So far great experience

              By Arno

              from Mahwah, NJ

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

                    Replacement for another brand that stop working

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Happy Customer

                    By Jerry

                    from Kansas

                    Pros

                      Cons

                        Best Uses

                          Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

                          Ordered the Amtrol WX-250 from Supply House. I think Amtrol is the best on the market. I wanted the latest one made, since it has the antimicrobial silver impregnated liner. The tank I received was manufactured 8 days before the day I ordered it! Supply House was very helpful and fast shipping. Thank you!

                          • Was this a gift?:
                          • No
                           
                          5.0

                          well tank

                          By Don

                          from Texas

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

                                Installed the expansion tank on my well as a replacement of my old one. Best tank I've ever had.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Quality Product at an Ideal Price

                                By Rick (DIY is the best way to go)

                                from Daytona Beach, Fl

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

                                      Amtrol makes and excellant product and Supplyhouse has provided the best price for the product, the lowest cost for shipping, and a speedy delivery. What more could a customer want!

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      quality tank

                                      By Garman

                                      from South Pittsburg, TN

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

                                            Easy to install and durable. I shopped around and found this tank to be the best tank especially for the price! It arrived slightly damaged being shipped via UPS but the customer service was exceptional in rectifying the situation! I was extremely pleased on how i was treated as a valued customer instead of just a sale. Thanks!

                                            • Was this a gift?:
                                            • No

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            All as advertised

                                            By Rhino

                                            from Minot, ND

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

                                                  Despite the good quality for this product, the packaging for shipment has a GREAT deal to be desired. A cylindrical item can not be expected to arrive safely across the country, unless extensive measures to secure the item, inside a square box. The quality of the cardboard was too thin to handle the stress from movement by equipment and/or personnel. Additionally, there was no internal packaging devices used to prevent damage to the finish or tank due to movement.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  great item would buy again

                                                  By Wayne

                                                  from Macon Georgia

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

                                                        easy install looka like high in tank

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Excellent Well Tank

                                                        By Ruffian56

                                                        from New Jersey

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand):

                                                              I bought this to replace an undersized tank that went bad. My submersible pump runs less often and hopefully will it last longer. The tank appears to be high quality and works as it should. Of course UPS damaged it as usual, a dent on the top and the box ripped wide open. The dent should not affect the performance and I didn't have time return it as my tank was shot. Supply House has lightning fast shipping I will buy from them in the future.

                                                              • Was this a gift?:
                                                              • No

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              2 Questions | 2 Answers
                                                              Displaying questions 1-2
                                                              • WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand)

                                                                Q:

                                                                I am looking at getting a Well-X-Trol 44gal tank and would like to know what the differences between the tanks are? I can get a 'regular tank', the 'Pro Access' tank or a tank with the 'DuraBase', can someone explain what the differences are?
                                                                Asked on 6/28/2013 by Curious George from MA

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Pro-Access models have a pipe connected to the elbow at the bottom of the unit. This can make it possible for installation of a shorter tank tee. Durabase models include a Durabase stand (see part DURABASE-22). The stand elevates the tank, which can be helpful in flood-prone basements.

                                                                  Answered on 7/1/2013 by PexSupply Staff from NY
                                                              • WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank (Stand)

                                                                Q:

                                                                Why is my WX-250 leaking? or what are the areas it could be leaking from?
                                                                Asked on 5/4/2012 by tank of previous owner from Middleville, Mi

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  A broken diaphragm (on the inside of the tank) is a common cause of leaks, but it is not the only possibility.

                                                                  Answered on 5/4/2012 by PexSupply Staff from NY
                                                              Displaying questions 1-2

                                                              Do you have a question about this product?