WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank w/ Durabase Stand Zoom

WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank w/ Durabase Stand

SKU:WX-250D

Brand: Amtrol

Amtrol
Qty Price
$514.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Tank Volume: 44 Gallons
Max Accept. Factor: 0.77
Connection Size: 1-1/4"
Max Pressure (PSI): 150 psi
Height (Inches): 36
Diameter (Inches): 22"
Weight (lbs): 69 lbs
Warranty: 7 Year Limited
Includes: Durabase Stand

Description for Amtrol WX-250D

The Well-X-Trol WX-250D well tank delivers unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol is the choice of professionals. WX-250D now comes standard with Tuf-Kote indoor/outdoor coating technology. This coating allows the well water storage tank to withstand the harshest environments.

Features:

  • Heavy duty butyl diaphragm
  • Includes DuraBase Composite Stand
  • DuraBase Stand is UV resistant, rugged and will never corrode
  • Stainless steel system connection
  • Stainless steel air stem
  • Virgin polypropylene liner
  • 100% Helium tested
  • Drawdown 30/50 Setting: 15 gallons
  • 7 year warranty
  • NSF Standard 61 listed

  • WX-250 (145S1), 44 Gal WELL-X-TROL Well Tank w/ Durabase Stand

    Q&A: Ask the Questions, share answers