WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand) Zoom

WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand)

SKU:WX-251

Brand: Amtrol

Amtrol
Qty Price
$588.95
/ each
$1,139.90 / box (2 units x $569.95)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Tank Volume: 62 Gallons
Max Accept. Factor: 0.55
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height: 46-3/4"
Diameter (Inches): 22"
Weight (lbs): 92 lbs
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-251

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

PLEASE NOTE: The product weighs 92 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand)
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (7)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        Well X Trol WX-251 Fullfills the need

        By Geary

        from Bucks County, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

              Just had to have my 40+ year old well pump replaced. At the advice of my well guy we decided to replace the tank & localized plumbing. I bought this tank because it was the largest that would fit my designated area (3X the size of previous), again choosing larger at the advice of my well guy. I knew Well X Trol was a quality, well know brand but couldn't find a local supplier and having it delivered was free. Easy decision. The tank spacer replaced the 40+ year old cinderblocks originally used.
              Delivery was fast & driver was very curteous.

               
              5.0

              Excellent Job!!!

              By Mike

              from Appleton, WI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                    The product works for its intended purpose but I found it much cheaper on Supplyhouse.com than I could get anywhere else and the delivery was great.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Amtrol is the best you can buy!

                    By Russ the plumber

                    from Bucks County Pa.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                          Best tank for the money, best quality and construction. Will last longer than the 7 year warranty.

                          • Was this a gift?:
                          • No
                           
                          4.0

                          Great tank, but,,,,

                          By Tim the amatuer toolman

                          from Western NC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                                Shipping took 5 days longer than estimated. I installed the tank and cross-tee three times and had a leak each time where the cross-tee joined the tank. I called a plumber then and he could find no reason for the leak, but used some plumbers tape (teflon with impregnated pipe dope) and that sealed the joint.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Bladder broke

                                By Old Dog

                                from Lubbock, TX

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                                      My tank was used for household and watering a acre of grass. I ordered a new one just like it today. The bladder lasted 26 years!
                                      I have no complaints at all. Great tank you just can't beat it.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      No Problems

                                      By Running Dry

                                      from Redding, CA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                                            Went online and looked at their descriptions and information and it helped me choose the right tank. Ordered it and it was delivered correctly. Great Job.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Good tank

                                            By CoryC

                                            from Menomonie, WI

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                                                  Needed a new pressure tank as the old one was undersized and failing. This is the third tank I've had and once installed has proved worth the cost above other brands sold in local retailers. Excellent price here at Pex too

                                                  • Was this a gift?:
                                                  • No

                                                  (1 of 2 customers found this review helpful)

                                                   
                                                  5.0

                                                  Very Good Tank

                                                  By Dan

                                                  from Elkland, MO

                                                  Verified Buyer

                                                  Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                                                  This tank comes with one of the best warrantys and my old tank lasted 17yrs trouble free.

                                                   
                                                  5.0

                                                  Great Product

                                                  By Old Sparkie

                                                  from Strafford,Mo

                                                  Verified Buyer

                                                  Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                                                  Would Buy Again

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  $200 cheaper [...]

                                                  By Donald

                                                  from New Jersey

                                                  Verified Buyer

                                                  Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand):

                                                  This was $200 cheaper than anywhere in South Jersey

                                                  Displaying reviews 1-10

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  Get answers from real customers and in-house experts with AnswerBox.

                                                  3 Questions | 3 Answers
                                                  Displaying questions 1-3
                                                  • WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand)

                                                    Q:

                                                    will need to add a pressure switch to this unit
                                                    Asked on 11/5/2014 by Herb from NC

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      nope

                                                      Answered on 11/7/2014 by Supplyhouse Staff from New York
                                                  • WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand)

                                                    Q:

                                                    What is the normal air pressure in a WX251 well water tank and should the tank be empty before air is added to the tank?
                                                    Asked on 3/9/2013 by scorP007 from Houston,Tx.

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The WX-251 is precharged to 38 psi. The tank should be drained before adjustment.

                                                      Answered on 3/21/2013 by PexSupply Staff from NY
                                                  • WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank (Stand)

                                                    Q:

                                                    what does mac accept. factor mean
                                                    Asked on 9/11/2011 by Anonymous from pa

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The acceptance factor indicates the amount of water stored in the tank at a given range (i.e. 40 to 60 psi). It is used in sizing a well tank.

                                                      Answered on 9/12/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-3

                                                  Do you have a question about this product?