WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank w/ Durabase Stand Zoom

WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank w/ Durabase Stand

SKU:WX-251D

Brand: Amtrol

Amtrol
Qty Price
$588.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 62 Gallons
Max Accept. Factor: 0.55
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height: 46-3/4"
Diameter (Inches): 22"
Weight (lbs): 92 lbs
Warranty: 7 Year Limited

Description for Amtrol WX-251D

X-251 (145S10), 62 Gal WELL-X-TROL Well Tank w/ Durabase Stand

**Tank comes with Durabase Stand.**

PLEASE NOTE: The product weighs 92 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank w/ Durabase Stand

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-251 (145S10), 62 Gal WELL-X-TROL Well Tank w/ Durabase Stand
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again

By LeRoy Brown

from Minneapolis, MN

Verified Buyer

Comments about WX-251 (145S10), 62 Gal WELL-X-TROL Well Tank w/ Durabase Stand:

Just installed it the other day and everything is working fine

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers