WX-252 (145S20), 86 Gal WELL-X-TROL Well Tank (Stand) Zoom

WX-252 (145S20), 86 Gal WELL-X-TROL Well Tank (Stand)

SKU:WX-252

Brand: Amtrol

Amtrol
Qty Price
$769.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 86 Gallons
Max Accept. Factor: 0.39
Connection Size: 1-1/4"
Max Pressure (PSI): 100 psi
Height (Inches): 62.25
Diameter (Inches): 22"
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-252

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

PLEASE NOTE: The product weighs 114 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX-252 (145S20), 86 Gal WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-252 (145S20), 86 Gal WELL-X-TROL Well Tank (Stand)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

30 Years Service & Still Working Perfectly

By Commander

from Skagit County, Washington State

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about WX-252 (145S20), 86 Gal WELL-X-TROL Well Tank (Stand):

        I installed this same model tank WZ-252 in 1984 to replace the 20 year old tank which had started leaking. I never expected it to last this long! Today, 5/22/2015, the original (to this installation) Square D Pumptrol switch failed (or so I thought). Once I got it apart I found the 1/4" galvanized pipe the switch was mounted on plugged with rust!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 3 Answers
        Displaying question 1
        • WX-252 (145S20), 86 Gal WELL-X-TROL Well Tank (Stand)

          Q:

          What is the estimated service life of Well-X-Trol Model# WX252 water pressure tank?
          Asked on 4/15/2012 by Harry from Colorado Springs, CO (Black Forest Area)

          3 answers

          • CUSTOMER CARE

            A:

            This tank is warranted for 7 years, but can last far longer. Actual service life depends a lot on water quality.

            Answered on 4/20/2012 by PexSupply Staff from NY
          • A:

            mine just wore out. sprung a small leak inthe wall, and another is dripping water out of so small a hole that the tank is still in service but there is a rust trail down the tank from it haing been leaking from some time. Get this tho, the tank might have been in service since 1985!!! inside the garage in a controlled environment granted, but they only put a 7 yr warranty on a new tank......i was expecting more base don how long this lasted (28 yrs if this actually original to the house.......which i honestly cannot be sure)

            Answered on 8/4/2013 by bob from anchorage ak
          • A:

            I installed my wx-252 in September 1985. It is now May 2014 and the tank is slowly leaking pressure. I will replace with another wx--252. I have small granite sand granules pumped from the well since digging it in 1985. It doesn't clog screens in the washing machine or faucets but it is there to see in the bucket when I drain the pressure tank.

            Answered on 5/20/2014 by Pat from Susanville, Ca
        Displaying question 1

        Do you have a question about this product?