WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand) Zoom

WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand)

SKU:WX-255

Brand: Amtrol

Amtrol
Qty Price
$629.95
/ each
$1,219.90 / box (2 units x $609.95)
Out of StockAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 81 Gallons
Max Accept. Factor: 0.41
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height: 56-3/8"
Diameter (Inches): 22"
Weight (lbs): 103 lbs
Warranty: 7 Year Limited
Precharged PSI: 38 psi
Max Temp (F): 200°F
Coating: Blue Enamel
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Virgin Polypropylene
Application: Plumbing

Description for Amtrol WX-255

WELL-X-TROL® redefined the industry in 1963 as the first pre-pressurized diaphragm well tank. Today, Well-X-Trol Professional series tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

WELL-X-TROL Professional tanks were the first to meet all industry standards for quality and safety. The butyl diaphragm in all models meets EPA requirements for potable water as defined in the Safe Drinking Water Act of 1986. The entire tank which includes the virgin polypropylene liner, butyl diaphragm, and acceptance fittings for a 100% corrosion resistant water reservoir is listed by NSF International Standard 61.

Exclusive butyl diaphragm, along with the 100% corrosion-proof virgin polypropylene liner, are secured by a positive hoop ring seal for added strength and reliability. This totally integrated system outperforms other types of water chamber designs. The plated steel air valve is welded rather than threaded to prevent loss of air pressure. The finest quality, custom mill steel is used in the deep drawn dome for extra strength while keeping tank weight to a minimum.

Features:

  • High-strength steel shell
  • Virgin polypropylene inner liner will not crack, chip, flake or peel
  • Thick butyl rubber diaphragm offers the lowest permeability of any material used today and will not support bacterial growth
  • Heavy duty butyl diaphragm is the thickest in the industry and features seamless construction for uniform strength and flexibility. It conforms exactly to the shell configuration without stretching, creasing, or forming bubbles or corners that could trap water or sediment. Butyl is the best known elastomer to prevent air loss.
  • Diaphragm design will not collapse or tear like bladder designs
  • Steel system connection withstands aggressive water
  • Welded air valve is permanently attached rather than mechanically threaded to prevent loss of air pressure and to minimize stress on the well's pump system. It also carries a tamper-evident warning label.
  • Deep-drawn steel domes offer twice the strength of rolled steel while minimizing weight.
  • Unique positive hoop ring seal secures diaphragm and liner for added strength and reliability.
  • Polypropylene liner provides a 100% corrosion resistant, non-metallic rigid water reservoir that is listed by NSF® International Standard 61.
  • Exclusive welding process eliminates interior rough spots and sharp edges that can damage the diaphragm and liner.
  • Each finished tank is pressure tested for safety.
  • Each finished tank is pre-pressurized to the most common pump cut-in pressure.
  • Exterior appliance-like finish looks attractive while protecting the tank from the elements.

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand)
 
5.0

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 11 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Well-x-trol tank lasts 21 years plus !!

        By Luke

        from Edmond, OK

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

              The old well-x-trol tank lasted the 21 years that we owned it plus the time before that! When it started to drip I absolutely replaced it with the same brand!!!!

               
              5.0

              Well-X-Trol 81 Gallons is Best

              By John of Woodbridge

              from Woodbridge, VA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                    Pressure tank for deep water well. I will follow the tank with a 5 micron backwashable filter.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Excellent buying experience

                    By Frank

                    from Barrington

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                          Price was excellent, delivered as promised, plus the delivery person put the tank in my garage. I highly recommend PexSupply. Wellxroll quality is unsurpassed.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          great product

                          By hal

                          from rochester, ny.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                                Great product, just make sure that you can go around the base. You can not go underneath it like a tank with legs. Time will tell if it lasts longer than other bladder types-the type of construction suggest that it will.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Great product!

                                By Cm

                                from South Carolina

                                Verified Buyer

                                Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                                Replaced same product with larger size. We already know it's a good product. Great communication and fast shipping!

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                I would buy this tank again, and I did.

                                By G & R

                                from Mariposa, CA

                                Verified Buyer

                                Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                                I had an 85 gallon Amtrol well pressure tank for 30 years. While re-plumbing my pumphouse, I broke the outlet pipe weld from the tank. After 30 years, the 1 1/4" pipe just took too much force to remove, even with back-up wrenches. I was extremely disappointed, and went online to research replacement tanks. Prices had sure gone up in 30 years, but the best reviews went to the Amtrol tank, so I decided to replace it with the 81 gallon model, slightly smaller, but completely adequate for my needs and more than $ 100 cheaper.

                                The old tank was still in perfect shape after 30 years, and even with the outlet pipe broken off the tank, the exposed bladder was still holding its pressure for the three weeks until I took the tank to the landfill.

                                When I received the new tank, I saw some minor design improvements over the old tank: a flanged support base, giving the tank more stability, and a better top-side location for the air fill valve. Otherwise it looked the same as the old tank, and I expect I will get at least 30 years service from the new tank, unless I make the same mistake again.

                                 
                                5.0

                                Well tank is great quality.

                                By Denny the bean counter

                                from Three Rivers, Michigan

                                Verified Buyer

                                Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                                The WELL-X-TROL Well Tank we bought from Pex Supply is of excellent quality. We replaced our original smaller WELL-X-TROL tank with this larger one and went from a 20-40 PSI to a 40-60 PSI pressure switch. Now we have great water pressure and more time between cycles. Pex delivery time was really good and by a courteous trucking company. I highly recommend PEX Supply.

                                 
                                5.0

                                81 Gal Well-Xtrol Well Tank and Fit Kit

                                By Jim

                                from Newtown, CT

                                Verified Buyer

                                Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                                This is one of those necessary items one needs to replace immediately. I saw the bladder going in the old tank and placed the order. Pex.Supply.com delivered the tank and Fit Kit, at a very competitive price, as scheduled, and I did the install. With free shipping and no tax I paid less then if I purchased it at the local plumbing supply, which by the way would not match the price. Like Arnold said, "I'll be back!"

                                 
                                5.0

                                less noise and greater capacity

                                By bmspeed

                                from Dundee, IL

                                Verified Buyer

                                Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                                this tank replaced a 20 gallon well tank made by Flowtec which lasted only 1 year beyond the warranty. This new tank does not transmit the pump noise throughout the house as did the old one. I recommend a larger tank to anyone buying a replacement tank, since the pump cycles less as well as providing more capacity. Also do yourself a big favor and install a drain valve if your system does not already has one installed to avoid having water all over the basement.

                                 
                                5.0

                                Well Well Well

                                By Ritchie Christianson

                                from Columbia, CA

                                Verified Buyer

                                Comments about WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand):

                                The Well-X-Trol pressurized water tanks that you supplied me are the best I have ever used. In one hour we had the old tanks out and the new ones in. Perfect water pressure in the house and garden.

                                Displaying reviews 1-10

                                Back to top

                                Previous | Next »

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank (Stand)

                                  Q:

                                  I understand some tanks contain bladders with a horizontal seam. In time these type of bladder cracks from expansion and contraction. Do your tanks contain seamless bladders?
                                  Asked on 8/14/2012 by Greg from Big Rapids, MI

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    The WX 100, 200, 300 series tanks all have seamless diaphragms.

                                    Answered on 8/16/2012 by PexSupply Staff from NY
                                Displaying question 1

                                Do you have a question about this product?