WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank w/ Durabase Stand Zoom

WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank w/ Durabase Stand

SKU:WX-255D

Brand: Amtrol

Amtrol
Qty Price
$729.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 81 Gallons
Max Accept. Factor: 0.41
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height: 56-3/8"
Diameter (Inches): 22"
Weight (lbs): 103 lbs
Warranty: 7 Year Limited
Includes: Durabase Stand

Description for Amtrol WX-255D

WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank w/ Durabase Stand

**Tank comes with Durabase Stand.**

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX-255 (149S147), 81 Gal WELL-X-TROL Well Tank w/ Durabase Stand

Q&A: Ask the Questions, share answers