WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank w/ Durabase Stand Zoom

WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank w/ Durabase Stand

SKU:WX-302D

Brand: Amtrol

Amtrol
Qty Price
$679.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 86 Gallons
Max Accept. Factor: 0.54
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height: 47-1/4"
Diameter (Inches): 26"
Weight (lbs): 123 lbs
Warranty: 7 Year Limited
Includes: Durabase Stand

Description for Amtrol WX-302D

WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank w/ Durabase Stand

**Tank comes with Durabase Stand.**

PLEASE NOTE: The product weighs 123 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX-302 (150S1), 86 Gal WELL-X-TROL Well Tank w/ Durabase Stand

Q&A: Ask the Questions, share answers