WX-350 (151S1), 119 Gal WELL-X-TROL Well Tank w/ Durabase Stand Zoom

WX-350 (151S1), 119 Gal WELL-X-TROL Well Tank w/ Durabase Stand

SKU:WX-350D

Brand: Amtrol

Amtrol
Qty Price
$938.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Tank Volume: 119 Gallons
Max Accept. Factor: 0.39
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Height: 61-7/8"
Diameter (Inches): 26"
Weight (lbs): 166 lbs
Warranty: 7 Year Limited
Includes: Durabase Stand

Description for Amtrol WX-350D

WX-350 (151S1), 119 Gal WELL-X-TROL Well Tank w/ Durabase Stand.

**Tank comes with Durabase Stand.**

PLEASE NOTE: The product weighs 166 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX-350 (151S1), 119 Gal WELL-X-TROL Well Tank w/ Durabase Stand

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • WX-350 (151S1), 119 Gal WELL-X-TROL Well Tank w/ Durabase Stand

    Q:

    What is the type of material is the diaphragm made of?
    Asked on 5/8/2016 by sh from corvallis, or

    1 answer

    • CUSTOMER CARE

      A:

      Diaphragm is Heavy Duty Butyl

      Answered on 5/11/2016 by Supplyhouse Staff from New York
  • WX-350 (151S1), 119 Gal WELL-X-TROL Well Tank w/ Durabase Stand

    Q:

    What is "Pro Access"? I am looking at WX-350 vs WX-350 Pro Access
    Asked on 12/23/2015 by Ken from Bethesda, MD

    1 answer

    • CUSTOMER CARE

      A:

      Well-X-Trol Pro Access tanks utilize a full stainless steel waterway with the piping extended to the stand opening where you would not need a tank tee package.

      Answered on 12/24/2015 by SupplyHouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?