WX1-251 62 Gal WELL-X-TROL Well-X1 Well Tank Zoom

WX1-251 62 Gal WELL-X-TROL Well-X1 Well Tank

SKU:WX1-251

Brand: Amtrol

Amtrol
Qty Price
$977.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Plumbing
Tank Volume: 62 Gallons
Max Accept. Factor: 0.55
Height (Inches): 54.75
Diameter (Inches): 22"
Voltage:
?
115/230v
Pressure Differential: 10 to 55 psig
Pressure Range: 10 to 80 psig
Max Pressure (PSI): 100 psig
Connection Size: 1" NPTF
1-1/4" NPTM
Coating: Blue Enamel
Weight (lbs): 103 lbs
Warranty: 7 Year Limited

Description for Amtrol WX1-251

Combining all the major components of a well tank installation, the Well-X1 comes pre-assembled, tested and ready to run. Based on the industry-leading Well-X-TrolĀ® line of pre-charged diaphragm tanks, the Well-X1 also includes the following:

  • A state-of-the-art digital pump control with pump protection and diagnostic features
  • Pre-stripped wire connections and integrated wiring box
  • Complete plumbing tee assembly
  • Pressure relief valve
  • Factory-installed bottom drain
In addition to its plug-and-play design, the Well-X1 can also be set at a narrow pressure differential, allowing it to provide constant pressure with any new or existing pump. With traditional wiring and no complicated programming, The Well-X1 is your constant pressure solution for 2-wire pump systems. It is perfect for upgrading submersible and jet pumps to city-like water pressure.

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX1-251 62 Gal WELL-X-TROL Well-X1 Well Tank

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX1-251 62 Gal WELL-X-TROL Well-X1 Well Tank
 
3.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        4.0

        Very nice tank

        By Prostreet69z

        from Lancaster PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about WX1-251 62 Gal WELL-X-TROL Well-X1 Well Tank:

              Very easy to install. Nice features easy to adjust the settings. Took awhile to get it. I had to call. My only issues are that the tank had two small dents upon delivery. Not a big deal, and I'm sure I could of refused it. But as long as it took I didn't mind it. I would recommend going over the tank carefully. After the driver left I noticed that one of the 2 screws that hold the electric part to the tank was broken. It looks like it was over tightened at the factory as the plastic was broke under the screw. I bought longer screws and flat washers and it better than the factory set up. If I would of noticed this I would of sent it back. It has been up and running for 2 months now with no issues.

              • Was this a gift?:
              • No

              (0 of 1 customers found this review helpful)

               
              2.0

              Diaphragm failed year 2

              By Old Fool

              from NP Nebraska

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about WX1-250 44 Gal WELL-X-TROL Well-X1 Well Tank:

                    Purchased this tank based on This Old House episode. Easy installation for plumber, but digital readout installed upside down @ factory (not tested?). Product worked fine for 2 years, then diaphragm failed. Supply House great with warranty return...very helpful and responsive. Will give replacement another try. If fails, will look elsewhere. Working great so far and digital readout is not upside down.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    I WOULD BUY AGAIN

                    By DALE THE HUNTER

                    from BALTIMORE MD.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about WX1-250 44 Gal WELL-X-TROL Well-X1 Well Tank:

                          VERY EASY HOOK UP. VERY EASY TO SET UP AND CHANGE IF YOU WISH. FACTORY SETTING WAS PERFECT FOR OUR USE. HAVE EXCELLENT WATER FLOW BEST SINCE OWNING THE HOUSE. WOULD DEFINATELY BUY AGAIN.

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers