WX1-302 (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank, Standard Blue Zoom

WX1-302 (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank, Standard Blue

SKU:WX1-302

Brand: Amtrol

Amtrol
Qty Price
$1,149.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Plumbing
Tank Volume: 86 Gallons
Max Accept. Factor: 0.54
Height: 55-1/4"
Diameter (Inches): 26"
Voltage:
?
115/230v
Pressure Differential: 10 to 55 psig
Pressure Range: 10 to 80 psig
Max Pressure (PSI): 100 psig
Connection Size: 1" NPTF
1-1/4" NPTM
Coating: Blue Enamel
Weight (lbs): 134 lbs
Warranty: 7 Year Limited

Description for Amtrol WX1-302

Combining all the major components of a well tank installation, the Well-X1 comes pre-assembled, tested and ready to run. Based on the industry-leading Well-X-TrolĀ® line of pre-charged diaphragm tanks, the Well-X1 also includes the following:

  • A state-of-the-art digital pump control with pump protection and diagnostic features
  • Pre-stripped wire connections and integrated wiring box
  • Complete plumbing tee assembly
  • Pressure relief valve
  • Factory-installed bottom drain
In addition to its plug-and-play design, the Well-X1 can also be set at a narrow pressure differential, allowing it to provide constant pressure with any new or existing pump. With traditional wiring and no complicated programming, The Well-X1 is your constant pressure solution for 2-wire pump systems. It is perfect for upgrading submersible and jet pumps to city-like water pressure.

PLEASE NOTE: The product weighs 134 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX1-302 (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank, Standard Blue

REVIEW SNAPSHOT®

by PowerReviews
AmtrolWX1-302 (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank, Standard Blue
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Greatest pressure tank ever

By Cycle PA

from Milford, PA

Verified Buyer

Comments about WX1-302 (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank, Standard Blue:

Easy to install, electric is away from the water. Setup is fool proof.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WX1-302 (150S92), 86 Gal WELL-X-TROL Well-X1 Well Tank, Standard Blue

    Q:

    Is this diaphram replaceable? If so where is it available?
    Asked on 1/19/2015 by Nicholas

    1 answer

    • CUSTOMER CARE

      A:

      no

      Answered on 1/21/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?