WX-102VFD, 4.4 Gal WELL-X-TROL Well Tank, Wall Hung w/ Mounting Bracket Zoom

WX-102VFD, 4.4 Gal WELL-X-TROL Well Tank, Wall Hung w/ Mounting Bracket

SKU:WX102VFD

Brand: Amtrol

Amtrol
Qty Price
$149.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 4.4 Gallons
Max Accept. Factor: 0.55
Precharged PSI: 38 psi
Connection Size: 3/4"
Height (Inches): 12
Length: 15"
Width: 11"
Weight (lbs): 13 lbs
Warranty: 7-Year
Max Pressure (PSI): 150
Max Temp (F): 200°F
Standards Met: NSF 61

Description for Amtrol WX102VFD

WELL-X-TROL redefined the industry in 1963 with the invention of the first pre-pressurized well tank. Today, Well-X-Trol Next Generation well tanks continue to deliver unparalleled performance and longevity, making them the most recognized brand on the market. With its sealed air charge and unique water chamber design, Well-X-Trol remains the choice of professionals.

In 2010, Amtrol responded to installer requests for an even longer warranty with the introduction of the Next Generation Well-X-Trol. Redesigned with features and enhancements never seen before, Well-X-Trol now offers a 7 year warranty ? an industry first. Better performance, expanded options and a longer warranty; it's the definition of what a well tank should be.

  • The industry's only 7-year warranty
  • High Strength Steel (HSS) that provides best in class 150 psi pressure rating
  • Tuf Kote indoor/outdoor gloss finish, now standard
  • Patent pending DuraBase synthetic stand for stable, corrosion-proof support
  • Patent pending Turbulator? that agitates water to ensure clean, fresh tasting water and prevents sediment build-up that can cause diaphragm wear
  • Stainless-Steel system connection

  • Precharge Pressure is 38 PSIG.
  • Maximum Working Pressure is 150 PSIG and Maximum Working Temperature is 200° F.
  • WX-202VFD includes Universal Mounting Bracket.

  • WX-102VFD, 4.4 Gal WELL-X-TROL Well Tank, Wall Hung w/ Mounting Bracket

    Q&A: Ask the Questions, share answers