Description
The Apollo® Model FF Fast Fill/Feedwater Pressure Regulator provides the heating boiler with make up water at reduced inlet pressure with a high capacity purge / quick fill capability. They are manufactured in the US from proven ASTM grade materials for corrosion resistance and long life. Cartridge is replaceable in-line.

Features:
  • All brass / bronze construction
  • 100% Factory tested and preset to 15 psig
  • Adjustment range 10 - 25 psig
  • Choice of NPT or solder inlet connections
  • Purge lever / high capacity fast fill feature
  • Integral check and stainless steel strainer
  • MADE IN THE USA

**Image may not be exact representation of item.**
Read more
Manuals (2)
Specs
Size:
1/2"
Material:
Brass
Bronze
Connection Type:
FNPT Union x FNPT
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
1-888-757-4774 LiveChat Img Live Chat
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

1 Product Reviews

Product Q&A