Aqua-Pure AP420, Whole House Filter Replacement Cartridge (Normal Sediment & Scale Inhibitor) - 2 Pack Zoom

Aqua-Pure AP420, Whole House Filter Replacement Cartridge (Normal Sediment & Scale Inhibitor) - 2 Pack

SKU:5527407

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$85.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Product Type: Replacement Cartridge
Application: Replacement Part
Plumbing
Nominal Micron Rating: 5
Flow Rate (GPM): 10 GPM
Height (Inches): 9.75
Diameter (Inches): 2-3/4"
Temperature Range (F): 100°F (Max)
Pressure Range: 125 psi
Reduction Claim: Scale
Sediment

Description for Aqua-Pure 5527407

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand high pressure drop and stressful conditions such as variations in water pressure.

Features:

  • Normal Sediment Reduction and Scale Inhibitor
  • Progressive Porosity design helps provide Longer Life (up to 30% longer!)
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials

Aqua-Pure AP420, Whole House Filter Replacement Cartridge (Normal Sediment & Scale Inhibitor) - 2 Pack

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Aqua-Pure AP420, Whole House Filter Replacement Cartridge (Normal Sediment & Scale Inhibitor) - 2 Pack

    Q:

    How does it inhibit scale?
    Asked on 6/6/2014 by Vo

    1 answer

    • CUSTOMER CARE

      A:

      Scale inhibitors work by sequestering metal ions, making them unavailable for ion pairing with anions. This prevents the precipitation of insoluble scale.

      Answered on 6/9/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?