Description
Used at the point of entry, Aqua-Pure standard whole house filters reduce sediment, rust, precipitated scale, iron and minerals from all water using appliances and plumbing fixtures throughout the home. Choose from several replacement cartridges for a custom filter application.

Systems come complete with Aqua-Pure's premium performance sediment cartridge for AP11T, AP101T models. (Note: Only 1 cartridge is included, additional replacement cartridge must be purchased separately. See spec box for model number and quantity required)

Features:
  • Designed with built-in shut-off valve offering fast and easy cartridge changes
  • For use with industry standard cartridges (2-1/2" to 3" diameter, 9-3/4" length)
  • Housings offered with valve-in-head (AP101T, AP141T, AP102T)
  • Filter wrench included providing fast, effortless sump removal for changing cartridges
  • Manufactured from FDA CFR-21 compliant materials
  • Clear housing for easy viewing of cartridge
  • Complete installation manuals are enclosed for easy reference and simple installation
  • 10 year limited warranty to help provide long-term operation, factory support and service
To be sure your system is in top working order, you should replace your filter cartridge every 4 - 6 months.
Read more
Manuals (2)
Specs
Product Type:
Filtration System
Replacement Cartridge #:
AP110
Reduction Claim:
Sediment
Chlorine Taste
Odor
Nominal Micron Rating:
5
Replacement Cartridge Qty:
1
Type:
Transparent Sump
Flow Rate (GPM):
8
Clean Pressure Drop:
8.3 psid @ 8 gpm
Inlet Size:
3/4"
Material:
Plastic
Outlet Size:
3/4"
Height (Inches):
14.1875
Diameter (Inches):
4-9/16"
Warranty:
10-Year Limited Warranty on Plastic Housings
Pressure Range:
125 psi
Temperature Range (F):
100°F (Max)
Connection Type:
Threaded
Includes:
wrench
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A