Description
Used at the point of entry, Aqua-Pure standard whole house filters reduce sediment, rust, precipitated scale, iron and minerals from all water using appliances and plumbing fixtures throughout the home. Choose from several replacement cartridges for a custom filter application.

Cartridges must be purchased separately (not included) for AP102T model. See below. See spec. box for quantity required.

Features:
  • Designed with built-in shut-off valve offering fast and easy cartridge changes
  • Model AP102T accepts 2 integral length 9-3/4 cartridges and includes center-post for proper cartridge alignment
  • Housings offered with valve-in-head (AP101T, AP141T, AP102T)
  • Filter wrench included providing fast, effortless sump removal for changing cartridges
  • Manufactured from FDA CFR-21 compliant materials
  • Clear housing for easy viewing of cartridge
  • Complete installation manuals are enclosed for easy reference and simple installation
  • 10 year limited warranty to help provide long-term operation, factory support and service
To be sure your system is in top working order, you should replace your filter cartridge every 4 - 5 months.

Replacement Filter Options:
Read more
Manuals (2)
Specs
Product Type:
Filtration Housing
Replacement Cartridge #:
Cartridge sold separately
Replacement Cartridge Qty:
2
Type:
Transparent Sump
Flow Rate (GPM):
16
Clean Pressure Drop:
Depends on Cartridge Used
Inlet Size:
3/4"
Material:
Plastic
Outlet Size:
3/4"
Height (Inches):
24.25
Diameter (Inches):
4-9/16"
Warranty:
10-Year Limited Warranty on Plastic Housings
Nominal Micron Rating:
1 to 50
Pressure Range:
125 psi
Temperature Range (F):
100°F (Max)
Connection Type:
Threaded
Includes:
wrench
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A