Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack Zoom

Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack

SKU:5541705

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$41.95
/ each
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Replacement Cartridge
Application: Plumbing
Replacement Part
Nominal Micron Rating: 5
Flow Rate:
?
3 GPM
Height (Inches): 9.75
Pressure Range: 125 psi
Diameter (Inches): 3"
Temperature Range (F): 100°F (Max)
Reduction Claim: Sediment
Chlorine Taste
Odor

Description for Aqua-Pure 5541705

Aqua-Pure systems are considered by professionals to be some of the best on the market. For maximum operating performace, you should replace your filter cartridge every 4 - 6 months or sooner, depending on cartridge specifications or water quality.

Features:

  • Double Action for Sediment, Chlorine Taste and Odor Reduction
  • Specially Formulated High-Absorption Activated Carbon
  • Longer Life Progressive Porosity Pre-Filter
  • Cold Water Use Only(up to 100°F)
  • Superior ability to handle sediments


Whole House Unit Options:

Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Bye Bye Chlorine

By Pure Water Freak

from Massachusetts

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Aqua-Pure AP117, Whole House Filter Replacement Cartridge (Carbon Filter Cartridge) - 2 Pack:

        I use these charcoal filters to remove the chlorine smell and taste from my water. As soon as I connected up the filter housing with the media installed the chlorine went away. I live in New England and I don't know how they will work in other parts of the country but they do a great job here.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers