Description
Aqua-Pure systems are considered by professionals to be some of the best on the market. For maximum operating performance, you should replace your filter cartridge every 4 - 6 months or sooner, depending on cartridge specifications or water quality.

Features:
  • Double Action for Sediment, Chlorine Taste and Odor Reduction
  • Specially Formulated High-Absorption Activated Carbon
  • Longer Life Progressive Porosity Pre-Filter
  • Cold Water Use Only(up to 100°F)
  • Superior ability to handle sediments

Whole House Unit Options:
Read more
Manuals (1)
Specs
Product Type:
Replacement Cartridge
Application:
Plumbing
Replacement Part
Nominal Micron Rating:
5
Flow Rate:
3 GPM
Height (Inches):
9.75
Pressure Range:
125 psi
Diameter (Inches):
3"
Temperature Range (F):
100°F (Max)
Reduction Claim:
Sediment
Chlorine Taste
Odor
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A