Aqua-Pure AP717, Refrigerator/Icemaker Filter, 1,500 Gallon Life Zoom

Aqua-Pure AP717, Refrigerator/Icemaker Filter, 1,500 Gallon Life


Brand: Aqua-Pure

5551312 has been discontinued.
Direct Replacement:
SKU: 5560222
Brand: Aqua-Pure



Service Life: 1500 Gallons
Reduction Claim: Scale
Chlorine Taste
Type: Refrigerator Filter
Reduction Claim: Sediment
Flow Rate (GPM): 0.5
Temperature Range (F): 100°F (Max)
Pressure Range: 125 psi
Inlet Size: 1/4"
Outlet Size: 1/4"
Connection Type: Threaded
Warranty: 1-Year Limited Warranty

Description for Aqua-Pure 5551312

Aqua-Pure makes a full line of refrigerator/icemaker filters to keep your ice tasting, smelling and looking fresh. Used in appliances with ice and water dispensers, Aqua-Pure filters reduces sediment, rust, chlorine taste and odor scale. They can also be used for drinking fountains, coffee machines and drink dispensers. Begin enjoying improved ice and water quality with the added benefit of reduced maintenance and service costs over the appliance's service life.


  • Premium performance Progressive Porosity filtration
  • Reduces chlorine taste and odor with an inhibitor to help reduce scale build up
  • Standard 1/4" NPT inlet/outlet connections
  • Manufactured with FDA CRF-21 compliant materials
  • 125 psi pressure rated high-impact design to protect against stressful water conditions
  • 100°F maximum operating temperature
  • Packed with plumbing fittings and installation hardware
  • Filter Should be replaced every 6 months
  • 1 year limited warranty

Aqua-Pure AP717, Refrigerator/Icemaker Filter, 1,500 Gallon Life

Q&A: Ask the Questions, share answers