Aqua-Pure AP327, Full Flow Drinking Water System Replacement Cartridge Zoom

Aqua-Pure AP327, Full Flow Drinking Water System Replacement Cartridge

SKU:5553622

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$25.25
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Specs

Pressure Range: 25 to 125 psi
Flow Rate (GPM): 0.5
Temperature Range (F): 40-100°F
Reduction Claim: Sediment
Chlorine Taste
Odor
Scale
Accessory For: AP400SS Series
Type: Water Heater Filter

Description for Aqua-Pure 5553622

Aqua-Pure AP327, Full Flow Drinking Water System Replacement Cartridge

Aqua-Pure AP327, Full Flow Drinking Water System Replacement Cartridge

Q&A: Ask the Questions, share answers