Aqua-Pure AP117RO, Drinking Water Filter Replacement Cartridge Zoom

Aqua-Pure AP117RO, Drinking Water Filter Replacement Cartridge

SKU:5577801

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$20.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Product Type: Replacement Cartridge
Application: Replacement Part
Nominal Micron Rating: 5
Flow Rate (GPM): 3 GPM
Height (Inches): 9.75
Diameter (Inches): 3"
Temperature Range (F): 100°F (Max)
Reduction Claim: Chlorine Taste
Odor
Sediment
Dirt
Rust
Scale
Accessory For: AP110 Series

Description for Aqua-Pure 5577801

Point of Use Filters - Drinking Water Systems-Separate Faucet Required. Pre and Post Carbon filter for APR05000. Includes one filter.

Whole House Unit Options:

Aqua-Pure AP117RO, Drinking Water Filter Replacement Cartridge

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons