Aqua-Pure AP-DWS1000 Less Faucet, Dual Stage Drinking Water Filtration System Zoom

Aqua-Pure AP-DWS1000 Less Faucet, Dual Stage Drinking Water Filtration System

SKU:5583103

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$242.75
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Filtration System
Application: Plumbing
Replacement Cartridge #: AP-DW80
AP-DW90
Flow Rate (GPM): 0.6 GPM
Service Life: 625 Gallons
Max Water Pressure: 125 psi
Max Water Temp (°F): 100°F
Inlet Size: 1/4"
Outlet Size: 1/4"
Height (Inches): 15.75
Width (Inches): 10-7/8"
Diameter (Inches): 3-1/4"
Warranty: 1-Year Limited Warranty

Description for Aqua-Pure 5583103

Aqua-Pure's Independent Drinking Water Faucet Systems deliver filtered water through a separate faucet installed on your sink.

Features:

  • Advanced dual stage carbon block filtration system
  • Undersink drinking water system
  • Reduces chlorine taste & odor, sediment, VOCs/MTBE/lead/cyst/turbidity
  • Built-in automatic shut-off meter
  • Includes (1) AP-DW80 & (1) AP-DW90 cartridges
  • Exclusive SQC cartridge design
  • Installation kit included
  • 1 year limited warranty
Note: DOES NOT include faucet, must be purchased separately. Designer Series faucets available

Replacement Filter Options:

Aqua-Pure AP-DWS1000 Less Faucet, Dual Stage Drinking Water Filtration System

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP-DWS1000 Less Faucet, Dual Stage Drinking Water Filtration System
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great tasting water; simple installation

By KDS

from Park City, UT

Verified Buyer

Comments about Aqua-Pure AP-DWS1000 Less Faucet, Dual Stage Drinking Water Filtration System:

The Aqua-pure AP-DWS1000 was simple to install. It is well constructed, and the water from it tastes great. It is superior to reverse osmosis.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers