Aqua-Pure AP801, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes) Zoom

Aqua-Pure AP801, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes)

SKU:5585701

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$72.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Filtration Housing
Nominal Micron Rating: 5
Reduction Claim: Odor
Chlorine Taste
Sediment
Replacement Cartridge #: AP810
Flow Rate (GPM): 20 GPM
Pressure Range: 25 to 100 psi
Temperature Range (F): 40-100°F
Connection Type: Threaded
Inlet Size: 1"
Outlet Size: 1"
Material: Plastic
Height (Inches): 13.9375
Diameter (Inches): 7-1/4"
Warranty: 10-Year Limited Warranty on Plastic Housings

Description for Aqua-Pure 5585701

Used at the point of entry, Aqua-Pure 800 Series whole house filters reduce sediment, rust, precipitated scale, iron and minerals from all water using appliances and plumbing fixtures throughout the home. Choose from several replacement cartridges for a custom filter application.

Features:

  • Ideal for large homes and commercial applications
  • Designed with built-in pressure relief button for convenient cartridge change-out
  • Cold water application
  • 1" inlet and outlet connections for easy installation and high flow rates
  • For use with industry standard size cartridges (4-1/2" diameter, 9-3/4" length)
  • Accepts long-life, rigid AP800 Series sediment cartridges for high filtration efficiency and sediment capacity
  • Accepts long-life carbon fiber block AP800 Series cartridges for efficient chlorine taste and odor reduction
  • Aqua-Grip filter wrench included for fast and easy housing sump removal for changing cartridges
  • Manufactured from FDA CFR-21 compliant materials
  • 10 Year Limited Warranty to help provide long-term operation, superior factory support and service
Note: Cartridge must be purchased separately for AP801 model. See spec box for cartridge model type required. Mounting Bracket not included.

Replacement Filter Options:

Aqua-Pure AP801, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes)

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP801, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good product

By Manager

from East Central United States

Verified Buyer

Comments about Aqua-Pure AP801, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes):

Easy install, great product

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers