Aqua-Pure AP802, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes) Zoom

Aqua-Pure AP802, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes)

SKU:5585704

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$97.95
/ each
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Filtration Housing
Reduction Claim: Odor
Chlorine Taste
Sediment
Flow Rate:
?
45 GPM
Nominal Micron Rating: 5 to 50
Replacement Cartridge #: AP810-2
AP811-2
AP814-2
AP815-2
AP817-2
Pressure Range: 25 to 100 psi
Temperature Range (F): 40-100°F
Material: Plastic
Connection Type: Threaded
Inlet Size: 1"
Outlet Size: 1"
Height: 23-7/16"
Diameter (Inches): 7-1/4"
Warranty: 10-Year Limited Warranty on Plastic Housings

Description for Aqua-Pure 5585704

Used at the point of entry, Aqua-Pure 800 Series whole house filters reduce sediment, rust, precipitated scale, iron and minerals from all water using appliances and plumbing fixtures throughout the home. Choose from several replacement cartridges for a custom filter application.

Features:

  • Ideal for large homes and commercial applications
  • Designed with built-in pressure relief for convenient cartridge change-out
  • 1"NPT inlet and outlet connections for easy intallation and high flow rates
  • For use with industry standard size cartridges
  • Aqua-Grip filter wrench included for fast and easy housing sump removal for changing cartridges
  • Manufactured from FDA CFR-21 compliant materials
  • 10 Year Limited Warranty to help provide long-term operation, superior factory support and service
Note: Cartridge must be purchased separately for AP802 model. See spec box for cartridge model type required. Mounting Bracket not included.

Replacement Filter Options:

Aqua-Pure AP802, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes)

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP802, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

No 'Hex' with Pex!

By RoryGee

from Greenville, SC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Aqua-Pure AP802, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes):

        Had this in a previous house. Buying this product again indicates my level of approval. Pex delivered quicker than promised. If you can get it from Pex, you won't be disappointed.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Aqua-Pure AP802, 800 Series Heavy Duty Whole House Water Filter Housing (for Multiple Bathroom Homes)

          Q:

          What is the country of origin of this filter
          Asked on 9/29/2013 by JerDawg from MidCoast Maine

          1 answer

          • CUSTOMER CARE

            A:

            This filter is manufactured in Taiwan.

            Answered on 10/10/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?