Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes) Zoom

Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes)

SKU:5585716

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$92.75
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Product Type: Filtration System
Replacement Cartridge #: AP810
Flow Rate (GPM): 20 GPM
Nominal Micron Rating: 5
Pressure Range: 25 to 100 psi
Temperature Range (F): 40-100°F
Connection Type: Threaded
Inlet Size: 1"
Material: Plastic
Outlet Size: 1"
Height (Inches): 13.9375
Diameter (Inches): 7-1/4"
Warranty: 10-Year Limited Warranty on Plastic Housings
Reduction Claim: Chlorine Taste
Odor
Sediment
Includes: Mounting Bracket
wrench

Description for Aqua-Pure 5585716

The Aqua-Pure AP801-C is a whole house system used at the point of entry to reduce sediment, rust, precipitated scale, iron and minerals from all water using appliances and plumbing fixtures throughout the home. Choose from several replacement cartridges for a custom filter application. Install on cold water lines only.

Features:

  • Ideal for large homes and commercial applications
  • Designed with built-in pressure relief button for convenient cartridge change-out
  • 1" inlet and outlet connections for easy installation and high flow rates
  • For use with industry standard size cartridges (4-1/2" diameter, 9-3/4" length)
  • Accepts long-life, rigid AP800 Series sediment cartridges for high filtration efficiency and sediment capacity
  • Accepts long-life carbon fiber block AP800 Series cartridges for efficient chlorine taste and odor reduction
  • Installation kit included for Complete Series for easy and convenient installation (includes mounting bracket, wrench and AP810 cartridge)
  • Aqua-Grip filter wrench included for fast and easy housing sump removal for changing cartridges
  • Manufactured from FDA CFR-21 compliant materials
  • 10 Year Limited Warranty to help provide long-term operation, superior factory support and service
The Aqua-Pure AP801-C Housing is a whole house system that includes an AP810 sediment cartridge to reduce dirt, sand, rust and sediment from your water. Also known as part number 5585716 or 55857-16. Includes: 10" "Big Boy" housing, housing wrench, mounting bracket, AP810 cartridge.

Note: Required for installation (not included):
  • Pipe cutter
  • (2) 1" male compression adapters
  • (1) 1" ball valve (compression type)
  • PTFE tape
  • Adjustable wrench
Replacement Filter Options:

Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes)

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

nice unit

By Hans

from Stafford,ct

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes):

        I was really impressed with massive size of this unit. This isn't like the cheap plastic 10" cartridge ones. The 1" in/out provides huge GPM. The holes on the top for the bracket could have been sized smaller but not a big deal.

        • Primary use:
        • Personal
         
        5.0

        My 3rd aqua pure AP801 C

        By William S

        from Mayville , NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes):

              I have well water with rust problem staining every thing the water touches but no more with Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter, Complete Series (for Multiple Bathroom Homes
              so I bought 2 more for my Bed & Breakfast business .No more stain in kitchen or bath room

              • Primary use:
              • Business

              (0 of 3 customers found this review helpful)

               
              5.0

              Exactly what I was looking for

              By Backwoodsman

              from PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes):

                    I considered several different filters before choosing this one. I wanted a heavy duty filter that could be mounted securely. I was impressed with the heavy steel bracket that came with this filter. The overall filter quality is very good and it is heavy duty. The filter bracket came with 4 lag style screws that fit loosely in the filter mounting wholes. I contacted the manufacturer's customer service to ask about the screw size. They said I had the correct size which I disagreed with. I purchased 4 slightly larger screws which fit snugly in the mounting holes.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    Get answers from real customers and in-house experts with AnswerBox.

                    2 Questions | 4 Answers
                    Displaying questions 1-2
                    • Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes)

                      Q:

                      How you attach the filter body to the mounting bracket?
                      thanks,
                      Mike Elbers
                      Asked on 8/28/2013 by MikeE from Freeport NY

                      3 answers

                      • VERIFIED BUYER

                        A:

                        With the four screws provided. They mount on the top of the filter head unit the cut out in the mount plate makes room for the red pressure release button. Then the body screws into the head unit

                        Answered on 8/28/2013 by Anonymous
                      • VERIFIED BUYER

                        A:

                        Hi, the mounting bracket attaches to the wall with the side that has only
                        the 4 holes in it. The housing attaches to the bracket with four bolts into
                        the top of the filter unit on the side with the four holes and the two cut
                        outs for the top of the water line fittings. If you look at the picture of
                        the filter you can see the 4 spots formed in the plastic top where the bolts
                        would connect. Hope this helps
                        Vickie Roop
                        Jonas Martin Well Drilling, Co

                        Answered on 8/28/2013 by Anonymous
                      • VERIFIED BUYER

                        A:

                        The bracket should screw to the top of the filter housing, then screw the bracket to the wall
                        Sent from my Verizon Wireless 4G LTE DROID

                        Answered on 8/28/2013 by Anonymous
                    • Aqua-Pure AP801-C, 800 Series Heavy Duty Whole House Water Filter (for Multiple Bathroom Homes)

                      Q:

                      What is the difference between the 800 and the 800c ?
                      Asked on 7/25/2013 by Eric

                      1 answer

                      • CUSTOMER CARE

                        A:

                        -C models include an AP810 cartridge.

                        Answered on 8/7/2013 by PexSupply Staff from NY
                    Displaying questions 1-2

                    Do you have a question about this product?