Aqua-Pure AP2005-2 , Whole House Hot & Cold Water Filter Replacement Cartridge (Standard Sediment/Rust) - Standard Pack Zoom

Aqua-Pure AP2005-2 , Whole House Hot & Cold Water Filter Replacement Cartridge (Standard Sediment/Rust) - Standard Pack

SKU:5588627

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$20.75
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Product Type: Replacement Cartridge
Application: Plumbing
Replacement Part
Nominal Micron Rating: 5
Flow Rate (GPM): 16 GPM
Temperature Range (F): 170°F (Max)
Height: 19-1/2"
Diameter (Inches): 2-1/2"
Reduction Claim: Heavy Sediment

Description for Aqua-Pure 5588627

Note: Image depicted is only a representation of product, may differ from actual item

Features:

  • Rigid, self-supporting structure
  • Commercial grade
  • Free of media migration
  • High flow rates with lower pressure drops (2.2 psid @ 8 gpm)
  • Bicomponent polypropylene/polyethylene fiber construction
  • FDA, CFR-21 construction
  • Coarse sediment backwash applications
Note: Use AP2005, AP1001 or AP1003 cartridges for hot water applications

Aqua-Pure AP2005-2 , Whole House Hot & Cold Water Filter Replacement Cartridge (Standard Sediment/Rust) - Standard Pack

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons