Aqua-Pure AP2610SS, Stainless Steel Water Filter Zoom

Aqua-Pure AP2610SS, Stainless Steel Water Filter

SKU:5592003

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$299.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Plumbing
Product Type: Filtration Housing
Material: Stainless Steel
Replacement Cartridge #: AP110
Replacement Cartridge Qty: 2
Flow Rate (GPM): 16 GPM
Clean Pressure Drop: 4 psi @ 16 gpm
Temperature Range (F): 100°F (Max)
Pressure Range: 300 psi
Inlet Size: 3/4"
Outlet Size: 3/4"
Connection Type: Threaded
Nominal Micron Rating: 5
Warranty: 10 Year Limited Warranty on Stainless Steel Housing
Reduction Claim: Sediment
Height (Inches): 22.03125
Diameter (Inches): 4-5/32"
Includes: wrench

Description for Aqua-Pure 5592003

Stainless steel construction helps provide reliable performance demanded by remote installations. Ideal use in second homes and cottages, homes without basements, corrosive environments and where service maintenance is restricted. For reliability, Aqua-Pure stainless steel filter housings are the choice of the professional trade.

Features:

  • 316 stainless steel head and 304 stainless steel housing rated to 300 psi
  • All stainless steel construction designed for use in filtration applications
  • Made from Food and Drug Administration USA CFR-21 Compliant Materials
  • 3/4" NPT connection size, horizontal
  • Hot and cold water applications
  • For use with industry standard sized cartridges
  • Includes mounting bracket, wrench and (2) AP110 cartridges
  • 10 year limited stainless steel housings warranty

Aqua-Pure AP2610SS, Stainless Steel Water Filter

Q&A: Ask the Questions, share answers