Aqua-Pure SST2HB, Stainless Steel Water Filter Housing Zoom

Aqua-Pure SST2HB, Stainless Steel Water Filter Housing

SKU:5592010

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$291.65
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Plumbing
Product Type: Filtration Housing
Material: Stainless Steel
Replacement Cartridge #: Cartridge sold separately
Flow Rate (GPM): 16 GPM
Pressure Range: 300 psi
Temperature Range (F): 200°F MAX
Outlet Size: 1"
Inlet Size: 1"
Connection Type: Threaded
Height: 22-5/16"
Diameter (Inches): 4-5/32"
Warranty: 10 Year Limited Warranty on Stainless Steel Housing

Description for Aqua-Pure 5592010

Stainless steel construction helps provide reliable performance demanded by remote installations. Ideal use in second homes and cottages, homes without basements, corrosive environments and where service maintenance is restricted. For reliability, Aqua-Pure stainless steel filter housings are the choice of the professional trade.

Features:

  • 316 stainless steel head and 304 stainless steel housing rated to 300 psi
  • SST Housings rated for 200°F operating temperatures
  • All stainless steel construction designed for use in filtration applications
  • Made from Food and Drug Administration USA CFR-21 Compliant Materials
  • 1" NPT connection size, horizontal
  • Hot and cold water applications
  • For use with industry standard sized cartridges
  • Includes mounting bracket and wrench (Cartridges are not included, must be purchased separately)
  • 10 year limited stainless steel housings warranty

Aqua-Pure SST2HB, Stainless Steel Water Filter Housing

Q&A: Ask the Questions, share answers