Aqua-Pure AP510, Drinking Water Filtration System Zoom

Aqua-Pure AP510, Drinking Water Filtration System

SKU:5592202

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$118.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Inlet Size: 3/8"
Dimensions: 11-3/8" x 3-5/8"
Temperature Range (F): 40-100°F
Pressure Range: 25 to 125 psi
Flow Rate (GPM): 2 GPM
Service Life: 6 Months
Reduction Claim: Sediment
Odor
Chlorine Taste
Scale
Replacement Filters: AP517

Description for Aqua-Pure 5592202

The Aqua-Pure® AP510 Drinking Water Filtration System is an economical undersink drinking water system that connects to your primary faucet. Ideal for use in the kitchen or the bathroom. This system reduces sediment, chlorine taste and odor and scale. 3/8" NPT Vertical inlet/outlet connections.

Features:

  • Triple action filtration and treatment system
  • Built-in automatic shut-off valve
  • Easy to install and change-out cartridge

    Replacement Filter:
  • AP517 Drinking Water Filter

  • Aqua-Pure AP510, Drinking Water Filtration System

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons