Aqua-Pure IL-IM-01, Refrigerator/Icemaker Filter, 2,500 Gallon Life Zoom

Aqua-Pure IL-IM-01, Refrigerator/Icemaker Filter, 2,500 Gallon Life

SKU:5617202

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$16.15
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Plumbing
Type: Refrigerator Filter
Service Life: 2500 Gallons
Pressure Range: 125 psi
Flow Rate (GPM): 0.5
Temperature Range (F): 100°F (Max)
Inlet Size: 1/4"
Outlet Size: 1/4"
Connection Type: Push-In
Reduction Claim: Sediment
Chlorine Taste
Odor

Description for Aqua-Pure 5617202

Aqua-Pure makes a full line of refrigerator/icemaker filters to keep your ice tasting, smelling and looking fresh. Used in appliances with ice and water dispensers, Aqua-Pure filters reduces sediment, rust, chlorine taste and odor scale. They can also be used for drinking fountains, coffee machines and drink dispensers. Begin enjoying improved ice and water quality with the added benefit of reduced maintenance and service costs over the appliance's service life.

Features:

  • Premium performance Progressive Porosity filtration
  • Reduces chlorine taste and odor, sediment & rust
  • Manufactured with FDA CRF-21 compliant materials
  • 125 psi pressure rated high-impact design to protect against stressful water conditions
  • 100°F maximum operating temperature
  • Packed with plumbing fittings and installation hardware
Note: Image depicted is a a representation of product, may differ from actual item

Aqua-Pure IL-IM-01, Refrigerator/Icemaker Filter, 2,500 Gallon Life

Q&A: Ask the Questions, share answers